Add More Items
View All Quick Selects
Below you can add an image for 'P300022' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The P8222 Delivers A Solution For Flush Mount, For Both Residential and Commercial Markets. In Addition, The P8222 Is Wet Located, Title 24 - JA8 - 2019 and Is A Cost Effective Solution For Fire Rated Applicaiton. The P8222 Luminaire Unites Performance, Cost and Safety Benefits.
Total Availability: In Stock
Check local availability
Book Price
$60.30
Each
Incorporate A Flawless Lighting Experience That Fills Your Home With An Understated Elegance and Rustic Charm With This Wall Lantern. This Farmhouse-Inspired Masterpiece Cradles Clear Beveled Glass Panes Just Right For Offering A Warm, Welcoming Glow to Your Friends and Family. A Traditional Lantern Frame With A Beautiful Black Finish Houses The Light Bases In This Timeless Design.
$208.00
Check out our new Lighting Showroom!
Receiver Head P300-R
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$535.00
00198134948077|0001981|00198134948077|19813494807|94807|P1P30D10|PIP30D10|Rab LGHT P1P30D10|Rab LGHT PIP30D10|Rab Lighting P1P30D10|Rab Lighting PIP30D10|Rab P1P30D10|Rab PIP30D10|Rab-Lamp P1P30D10|Rab-Lamp PIP30D10|Rablighting P1P30D10|Rablighting PIP30D10|20332805
$154.75
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
Power Packs Are The Heart Of The Low Voltage Sensor System. The PP20 Transforms 120, 240 or 277 Volts to Class Ii 15 VDC to Power The Remote Sensors. Utilizing Our Patented Relay Circuit Protection, The PP20 Also Switches The Lighting Load On and Off. This Method Has Been Tested to Over 400, 000 Cycles At Rated Load!
$53.54
Start Building Tomorrow’S Test Tool System Today With The Fluke 3000 FC Digital Multimeter. The New Fluke Connect System Of Test Tools Communicates With The New Fluke Connect Mobile Application On Your Android™ or Ios Smart Device, Allowing You to Share Live Measurements, Monitor Readings From Safe Distances, and Get Your Job Done Easier Than Ever Before. The Wireless Digital Multimeter Functions As The Mobile Hub, Displaying Readings From Up to Three Module Tools Simultaneously From Up to 20 M Away. The F
$740.99
SQD Qom2200mm
$501.54
22 Inch Aluminum Low-Bay Reflector Type; Lumark Brand
Total Availability:
$103.70
This item is no longer available. Click to view alternate items.
BR40 Flood, 85W/90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
$7.58
The Generation Lighting Traverse Direct One Light Recessed Fixture In White Provides Abundant Light to Your Home, While Adding Style and Interest. Generation Lighting Has Revolutionized The World Of Downlights With Our Traverse Line Of Led-Light Modules. The Traverse Lineup Does More Than Eliminate Many Of The Pain Points That Are Used to Challenge Consumers and Builders Alike.
$13.40
B30 Series R10000 Printer Ribbon, Roll Of 200', Black, 4.33" W
$173.89
15W 6" Led Disk Light 27K/3K/35K/4K/5K 1000LM
$14.27
Tier 15 17X30X18 W/ Cover
$815.89
Ge Lighting, Led Bright Stik, 15 WTT, 120 V, Initial:1600 LM, Led, Cylindrical, 15000 HR Average Life, 2700 K
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$9.47
Led PAR38, 15W, Dimmable, 82CRI, 1300 Lumen, 3000K, 15000 Life
$12.67
00080083712533|0080083|080083712533|08008371253|71253|RL560WH9930|Halo RL56 WH 900LM 90CRI 3000K, C&I, LD|Cooper Lighting RL560WH9930|Cooperlighting RL560WH9930|Eaton / Cooper Lighting RL560WH9930|Eaton Cooper Lighting RL560WH9930|Eeton Cooper Lighting RL560WH9930|Halo - Cooper Lighting RL560WH9930|Halo RL560WH9930
$24.23
Ge, Led, 15 WTT, 1800 LM, 3000 K, T8, 48 In Length, 50000 HR Average Life
$14.74
"00080083611737|0080083|080083611737|08008361173|61173|PD6H226E|6"" Horiz HSG (2) 26W DTT CFL 120/277/Unv|Cooper Lighting PD6H226E|Cooperlighting PD6H226E|Eaton / Cooper Lighting PD6H226E|Eaton Cooper Lighting PD6H226E|Eeton Cooper Lighting PD6H226E|Halo - Cooper Lighting PD6H226E|Halo Commercial PD6H226E"
$113.82
20
Popularity
Default